Offset screwdriver set ∙ Inside hexagon profile ∙ 10-pieces ∙ 0.05 ∙ 116564332185323167
Article no.: 2105ALG/10H

plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2105ALG/10H
EAN / GTIN 4000896083749
Manufacturer number 2105ALG/10H
L-Number L60140 190

Description

Description:

for inside hexagon profile 0.05 ∙ 1165643321853231673214516
  • American dimensions
  • Extra long design
  • With ball-head
  • Plastic tool holder
  • Output: Inside hexagon profile
  • Wrench size: ∙ 0.05 ∙ 1165643321853231673214516
  • Net weight: 0.31 kg
  • Number of tools: 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart