{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Milling head ⌀ D | 25 mm | |
Grade | HB7820 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Number of cutting edges Z | 3 | |
Helix angle | 42 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Machining strategy | HPC | |
Through-coolant | yes | |
Arbor size | 24 mm | |
Head length l | 32 mm | |
Flute length L2 | 19 mm | |
Corner radius | 2 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.22 mm | |
Feed fz for side milling in short-chipping aluminium | 0.28 mm | |
Shank type | GARANT TopCut | |
Type of product | Cutter insert for milling |
Article number | 210255 25/2 | |
EAN / GTIN | 4045197607560 | |
Manufacturer number | 210255 25/2 |