Offset screwdriver set ∙ Inside hexagon profile ∙ 7-pieces ∙ 332 – 516

Article no.: 2100A/7R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2100A/7R
EAN / GTIN 4000896011773
Manufacturer number 2100A/7R
L-Number L60140 3672

Description

Description:

American dimensions
  • With ring
  • American dimensions
  • Surface: nickel-plated
  • Output: Inside hexagon profile
  • Wrench size: ∙ 332 – 516
  • Net weight: 0.16 kg
  • Number of tools: 7

Supplied with:

Offset screwdriver 2100A-5/16

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart