Offset screwdriver ∙ Inside hexagon profile ∙ Size 12 mm

Article no.: 2100-12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2100-12
EAN / GTIN 4000896011421
Manufacturer number 2100-12
L-Number L60140 1941

Description

Description:

  • Surface: nickel-plated
  • DIN ISO 2936
  • Made in Germany
  • Output: Inside hexagon profile
  • Wrench size: 12 mm
  • Dimensions / length: 57 mm
  • Length l1: 137 mm
  • Net weight: 0.16 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart