Offset screwdriver set ∙ Inside hexagon profile ∙ 6-pieces

Article no.: 2100/6KH
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2100/6KH
EAN / GTIN 4000896072590
Manufacturer number 2100/6KH
L-Number L60140 3764

Description

Description:

Wrench size 2.5 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ 8
  • Plastic hinged tool holder
  • Surface: nickel-plated
  • DIN ISO 2936
  • Output: Inside hexagon profile
  • Net weight: 0.21 kg
  • Number of tools: 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart