Tri-Fold™ saw with two saw blades: multi-material and plasterboard saw blade

Article no.: 20997EU
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter wheel

Identification numbers & Classifications

Article number 20997EU
EAN / GTIN 082472209976
Manufacturer number 20997EU
L-Number L51190 81

Description

Description:

  • Comfortable handle: Overmoulded, rubberised handle for comfortable and secure grip when working.
  • Safe grip of the saw blade: Locking aluminium prevents the saw blade from loosening during use.
  • Possibility to fix a hacksaw blade: Ideal for flush cutting or when a hacksaw is not available.
  • Die-cast aluminium construction

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart