Solid carbide router cutter compacting cut fine 4 mm

Article no.: 209512 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
33 pieces in stock

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: h10
  • Direction of infeed: horizontal, oblique and vertical

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 4 mm
    Coating Diamond
    Toothing grit designation fine
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Milling profile staggered teeth
    Tolerance nominal ⌀ h10
    No. of teeth Z 2
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling
    Shank DIN 6535 HA with h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Flute length Lc 16 mm
    Overall length L 50 mm
    Shank ⌀ Ds 4 mm
    Feed f for side milling in GRP CRP 0.21 mm/rev.
    Colour ring black
    Shank tolerance h6
    Corner chamfer angle 90 degrees
    Type of product Router

    Identification numbers & Classifications

    Article number 209512 4
    EAN / GTIN 4045197509802
    Manufacturer number 209512 4

    Application Table

    PVDF GF20
    N
    200
    POM GF25
    N
    190
    PA 66 GF30
    N
    170
    PEEK GF30
    N
    150
    PTFE CF25
    N
    180
    PEEK CF30
    N
    160
    GRP
    N
    190
    CRP
    N
    190
    Hybrids
    N
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    High performance diamond-pattern cut for efficient roughing of fibre-reinforced composites.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart