Backpack 70 L Black onesize

Article no.: 209312049900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 209312049900onesize
EAN / GTIN 7330509699690
Manufacturer number 209312049900onesize

Description

Version:


Main material
100% PVC- coated polyester, waterproof, 680 g/m²
1000D Tarpaulin

Volume
70 litre capacity

Details
Woven Blåkläder label on side
Room for decal on shoulder strap, 4x13 cm

Functionality
Water repellant roll top closure, Zippered front compartment, Zippered computer compartment inside the back panel, Key holder in front compartment, Adjustable shoulder straps, Adjustable sternum strap, Carrying handle

Measurements
30x38x60 cm

Description:

  • An incredibly useful backpack that comes in three different versions and capacities - 30, 50 and 70 litres - that suits all conceivable situations, whether it's a trip or for work
  • The backpack is self-contained and is therefore very lightweight, yet easy to fold and stow away when not in use
  • Because it's made of tarpaulin, the backpack is dirt and water resistant
  • In addition, 2091/2092/2093 is very easy to wear thanks to the sturdy shoulder straps, and if you want to hold it rather, it is possible through the available handles
  • The backpack has roll closure, which makes it possible to really pack in much as you can, and a little bit more
  • Another feature is that the inside of the backpack is visible because the lining is highvis, which makes it easier to find what you are looking for

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart