Multi-storage mobile workshop chest

Article no.: 2092B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop mobile drawer unit

Identification numbers & Classifications

Article number 2092B
EAN / GTIN 3662424069697
Manufacturer number 2092B
L-Number L60130 8675

Description

Description:

  • Vertical access model
  • A particularly interesting compromise construction/utility
  • Transportable in a vehicle
  • 125mm wheels allow longer distances to be covered effortlessly
  • 2 drawers, height dimensions (W x D x H): 100 x 360 x 300mm
  • All drawers with mobile bin, dimensions (W x D x H): 360 x 148 x 40mm, for storing smaller tools
  • 2 dividers, dimensions (W x D x H): 440 x 140 x 60mm
  • The inside of the lid of the workshop trolley is suitable for storing documents or flat objects
  • Large storage space, dimensions (W x D x H): 668 x 443 x 248mm
  • Locking possible by means of padlock (not included)
  • Protection for the Achilles heel of usersColour: black 9004

Feature:

  • H [mm]: 550
  • H1 [mm]: 100
  • L [mm]: 670
  • L1 [mm]: 740
  • L2 [mm]: 252
  • L3 [mm]: 512
  • T [mm]: 512
  • [kg]: 28.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart