Internal Digital Caliper Gauge 40-90mm, 0,01mm, Carbide Ball D=2mm

Article no.: 209-950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 209-950
    Manufacturer number 209-950
    L-Number L40010 14210

    Description

    Description:

    Digital Caliper Gauge enables measurements in hard-to-reach places. Excellent resistance against water and dust IP67 level.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 40 - 90 mm
    Digit step value: 0.001/0.002/0.005/0.01 mm
    Accuracy: 0.05 mm
    Metric/inch switchable: Yes
    Scope of delivery: Including 2x batteries LR3, factory test certificate.
    Power supply: 2x batteries LR3.0 AAA

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart