Internal Digital Caliper Gauge 50-80mm, 0,01mm, Carbide Ball D=2mm

Article no.: 209-947
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 209-947
Manufacturer number 209-947
L-Number L40010 14209

Description

Description:

Digital Caliper Gauge enables measurements in hard-to-reach places. Excellent resistance against water and dust IP67 level.

Feature:

Digital/Analogue: Digital
Measuring range: 50 - 80 mm
Digit step value: 0.001/0.002/0.005/0.01 mm
Accuracy: 0.04 mm
Graduation: 0.02
Metric/inch switchable: Yes
Scope of delivery: Including 2x batteries LR3, factory test certificate.
Power supply: 2x batteries LR3.0 AAA

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart