Internal Digital Caliper Gauge 20-40mm, 0,01mm, D=1mm Sphere

Article no.: 209-937
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 209-937
Manufacturer number 209-937
L-Number L40010 14257

Description

Description:

Digital Caliper Gauge enables measurements in hard-to-reach places. Excellent resistance against water and dust IP67 level.

Feature:

Digital/Analogue: Digital
Measuring range: 20 - 40 mm
Digit step value: 0.001/0.002/0.005/0.01 mm
Accuracy: 0.03 mm
Graduation: 0.01
Metric/inch switchable: Yes
Scope of delivery: Including 2x batteries LR3, factory test certificate.
Power supply: 2 batteries LR3 (AAA)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart