Internal Digital Caliper Gauge 2,5-12,5mm, 0,005mm, R=0,1mm, Knife Edge

Article no.: 209-934
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 209-934
Copy
Manufacturer number 209-934
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Digital Caliper Gauge enables measurements in hard-to-reach places. Excellent resistance against water and dust IP67 level.

Feature:

Digital/Analogue: Digital
Measuring range: 2.5 - 12.5 mm
Digit step value: 0.001/0.002/0.005/0.01 mm
Accuracy: 0.03 mm
Graduation: 0.005
Metric/inch switchable: Yes
Scope of delivery: Including 2x batteries LR3, factory test certificate.
Power supply: 2 batteries LR3 (AAA)

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart