Internal Digital Caliper Gauge 10-25mm, 0,001mm

Article no.: 209-929
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 209-929
    Manufacturer number 209-929
    L-Number L40700 579

    Description

    Feature:

    Measuring range: 10 - 25
    Digit increment: 0.001 mm (switchable)
    Accuracy: 0.01 mm
    Graduation: 0.001
    Metric/inch switchable: Yes
    Inch/Metric: Metric/Inch
    Delivered: Including factory inspection certificate and wireless charging pad
    Power supply: Lithium-polymer battery

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart