Internal Digital Caliper Gauge 2,5-12,5mm, 0,001mm

Article no.: 209-927
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 209-927
Manufacturer number 209-927
L-Number L40700 633

Description

Feature:

Measuring range: 2.5 - 12.5
Digit increment: 0.001 mm (switchable)
Accuracy: 0.01 mm
Graduation: 0.001
Metric/inch switchable: Yes
Inch/Metric: Metric/Inch
Delivered: Including factory inspection certificate and wireless charging pad
Power supply: Lithium-polymer battery

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart