External Digital Caliper Gauge 0-15mm, 0,001mm

Article no.: 209-926
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 209-926
Manufacturer number 209-926
L-Number L40700 668

Description

Feature:

Measuring range: 0 - 15
Digit increment: 0.001 mm (switchable)
Accuracy: 0.015 mm
Graduation: 0.001
Metric/inch switchable: Yes
Inch/Metric: Metric/Inch
Delivered: Including factory inspection certificate and wireless charging pad
Power supply: Lithium-polymer battery

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart