External Dial Caliper Gauge 0-0,8", 0,0005"

Article no.: 209-455
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 209-455
Manufacturer number 209-455
L-Number L40700 1182

Description

Description:

This analog External Dial Caliper Gauge offers you the following benefits: Excellent resistance against water and dust (IP65 protection level). Optimized measuring force. Ergonomically designed to lie securely in your hand when measuring.

Feature:

Accuracy: ±0.0015″.
Scale division: 0.0005″
Measuring range: 0 - 0.8″.
Inch Metric: Inch

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart