Internal Dial Caliper Gauge 90-140mm, 0,01mm

Article no.: 209-311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 209-311
Manufacturer number 209-311
L-Number L40700 312

Description

Description:

This analog Internal Dial Caliper Gauge offers you the following benefits: Excellent resistance against water and dust (IP65 protection level). Optimized measuring force. Ergonomically designed to lie securely in your hand when measuring.

Feature:

Measuring range: 90 - 140
Accuracy: 0.03 mm
Graduation: 0.01
Inch/metric: metric

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart