Wooden mallet, diameter 50 mm, 320 g

Article no.: 209.50
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
Type of product Hammer

Identification numbers & Classifications

Article number 209.50
EAN / GTIN 3148511478004
Manufacturer number 209.50
L-Number L60130 2030

Description

Description:

  • Wooden mallet

Feature:

  • D (mm) 50.0 L (mm) 290 L1(mm) 100 Weight (g) 320

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart