Mallet tips, 60 mm, steel body heavy series hammers

Article no.: 208A.60A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 208A.60A
    EAN / GTIN 3148518595872
    Manufacturer number 208A.60A
    L-Number L60130 6396

    Description

    Description:

    • Steel centre piece for plastic hammer ″Heavy series″
    • Hickory handle

    Feature:

    • d [mm]: 60
    • L [mm]: 363
    • Shaft: 210.MHB16
    • Description: Mosi?dz
    • Description: Brass
    • [kg]: 1,300

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart