Adaptable tip mallet, 50 mm, steel body heavy series hammers

Article no.: 208A.50CBA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 208A.50CBA
EAN / GTIN 3148518595797
Manufacturer number 208A.50CBA
L-Number L60130 6013

Description

Description:

  • Plastic hammer ″Heavy series″ with steel centre piece
  • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by choosing a centre piece and two attachments

Feature:

  • d [mm]: 50
  • Attachments: EC - EB
  • Description: Mosi?dz
  • Description: Brass
  • [kg]: 1,000

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart