Adaptable tip mallet, 25 mm, steel body heavy series hammers

Article no.: 208A.25CBA
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 208A.25CBA
    EAN / GTIN 3148518594721
    Manufacturer number 208A.25CBA
    L-Number L60130 5704

    Description

    Description:

    • Plastic hammer ″Heavy series″ with steel centre piece
    • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by choosing a centre piece and two attachments

    Feature:

    • d [mm]: 25
    • Attachments: EC - EB
    • Description: Mosi?dz
    • Description: Brass
    • [kg]: 0.220

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart