Mallet tips, 25 mm, steel body heavy series hammers

Article no.: 208A.25A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 208A.25A
EAN / GTIN 3148518594561
Manufacturer number 208A.25A
L-Number L60130 7402

Description

Description:

  • Steel centre piece for plastic hammer ″Heavy series″
  • Hickory handle

Feature:

  • d [mm]: 25
  • L [mm]: 280
  • Shaft: 210.MHB12
  • Description: Mosi?dz
  • Description: Brass
  • [kg]: 0.200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart