Cloth sheet 230x280 mm A320 BASIC wood/paints/lacquers

Article no.: 20860
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 20860
EAN / GTIN 9003170208604
Manufacturer number 20860
L-Number L50140 2748

Description

Description:

These highly flexible BASIC cloth sheets allow you to efficiently machine a wide range of different materials. Whether for leveling, smoothing, light deburring work or general surface preparation - with these sheets on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.

Feature:

  • Form: CLOTH Sheet
  • Specification : A-B01 C JJ
  • Dimension (T x H): 230 x 280 mm
  • Thickness: 230 mm
  • Drill hole: 280 mm
  • Grain size: 320
  • Material suitability: Wood;Composite materials;Gelcoat;Plastics / PVC;Paint;Steel;Stainless steel;Aluminium
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on semi-flexible cotton backing
  • Universal use
  • Broad assortment

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart