Drum trolley

Article no.: 2081
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2081
EAN / GTIN 4017976020815
Manufacturer number 2081

Description

Version:

mounted

Description:

For 120-220-litre plastic drums, welded tubular steel, blue RAL 5007, surface durably protected. Wheels with pneumatic tyres, hubs with roller bearings. Tension belt to secure the drums.

Feature:

Total load capacity (kg): 250
Total width (mm): 640
Total height (mm): 1300
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Advantage:

Strikes a perfect balance in terms of chip performance and the intended surface finish
Particularly suitable for difficult-to-reach places
Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide

Application:

For demanding work such as deburring, bevelling and edge breaking on different steel grades

Material:

Steel

Recommendation:

Grit size 24 – 46 for rough grinding
Grit size 60 – 90 for fine grinding
Note different grades according to specification: •O: for high abrasiveness•P: for universal use
Note operating speed of max. 50 m/s

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart