Solid carbide micro Woodruff keyseating cutter 5,8X1,5 mm

Article no.: 208033 5,8X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: ±0.04
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 5.8 mm
Flute length Lc 1.5 mm
Coating AlTiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ ±0.04
No. of teeth Z 3
Direction of infeed horizontal
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Overhang L1 15 mm
Recess ⌀ D1 3.8 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring green
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 208033 5,8X1,5
EAN / GTIN 4062406774653

Application Table

Aluminium (short chipping)
N
300
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
100
GGG
K
180
Uni
 
wet maximum
 

Description

Version:

Particularly suitable for slot milling and circular milling in holes. With optimised coating for universal application in virtually all materials.
Tolerance, nominal diameter DC = +/- 0.04 mm.
Tolerance, cutter length LC = +/- 0.02 mm.
Minimum hole diameter is 6 mm.

Note:

aemax = 0.1×D.
Always use climb milling. Engage loop of 180° to achieve the full depth of cut. Make sure the depth of the slot is linear.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × LC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart