{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 3 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.01 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 6 mm | |
large ⌀ D2 | 12 mm | |
Flute length Lc | 3 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 12 mm | |
Radius milling | forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.025 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | corner rounding cutter, HSS-Co5 |
Article number | 208022 3 | |
EAN / GTIN | 4062406785925 | |
Manufacturer number | 208022 3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Solid carbide corner rounding cutter 3 mm
on request
In stock
149 pieces in stock
£78.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
£40.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
226 pieces in stock
£103.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
£99.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without |
small ⌀ D3 | 6 | 6 | 6 | 6 |
Tool material | Solid carbide | HSS Co 5 | Solid carbide | Solid carbide |
No. of teeth Z | 4 | 4 | 4 | 6 |
Direction of infeed | horizontal | horizontal | horizontal | horizontal |
Shank ⌀ Ds | 12 | 12 | 12 | 12 |
Radius milling | forwards | forwards | forwards | forwards |