Adaptable tip mallet, 60 mm, aluminium body light series hammers

Article no.: 207A.60CB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 207A.60CB
EAN / GTIN 3148511474655
Manufacturer number 207A.60CB

Description

Description:

  • Plastic hammer ″Lightweight Series″ with aluminium centre piece
  • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by choosing a centre piece and two attachments

Feature:

  • d [mm]: 60
  • Attachments: EC - EB
  • Description: Aluminium
  • Description: Aluminum
  • [kg]: 0.840

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart