Adaptable-tip mallet 40 mm Safety Lock System

Article no.: 207A.40CBSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 207A.40CBSLS
EAN / GTIN 3662424029608
Manufacturer number 207A.40CBSLS
L-Number L60130 11223

Description

Description:

  • Equipped with the SLS system by FACOM® to prevent accidental dropping.
  • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
  • Plastic hammer ″Light Series″ with aluminium centre piece
  • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by selecting a centre piece and two attachments.

Feature:

  • d [mm]: 40
  • Description: aluminium
  • [kg]: 0.375

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart