Adaptable-tip mallet 32 mm Safety Lock System

Article no.: 207A.32CBSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 207A.32CBSLS
    EAN / GTIN 3662424029592
    Manufacturer number 207A.32CBSLS
    L-Number L60130 8523

    Description

    Description:

    • Equipped with the SLS system by FACOM® to prevent accidental dropping.
    • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
    • Plastic hammer ″Light Series″ with aluminium centre piece
    • Combinations with mounted attachments are offered in small numbers. However, you can assemble your own plastic hammer by selecting a centre piece and two attachments.

    Feature:

    • d [mm]: 32
    • Description: aluminium
    • [kg]: 0.235

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart