Cloth rolls 40x50 M A180 BASIC universal building materials

Article no.: 20798
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 20798
EAN / GTIN 9003170207980
Manufacturer number 20798
L-Number L50140 2365

Description

Description:

With these highly flexible BASIC cloth rolls, you can efficiently machine a variety of different materials. Whether you need to level, smooth, do light deburring work or general surface preparation - with these rolls on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.

Feature:

  • Form: CLOTH Roll
  • Specification : A-B01 C JJ A180
  • Dimension (T x H): 40 x 50 mm
  • Thickness: 40 mm
  • Drill hole: 50 mm
  • Grain size: 180
  • Material suitability: Steel;Stainless steel;Wood;Aluminium;Composite materials;Gelcoat;Plastics / PVC
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on fully flexible cloth backing
  • Universal use
  • Broad assortment

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart