Socket set 3/8″ + 1/4, 50 pcs

Article no.: 2075695
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2075695
EAN / GTIN 4010886878781
Manufacturer number 2075695
L-Number L60160 1206

Description

Description:

  • 3/8″ and 1/4″ sockets for protruding and recessed TX screws
  • With robust lever-change reversible ratchets, with push-button release
  • In sheet steel case with Check-Tool insert
  • Dimensions: 320 x 210 x 55 mm

Feature:

  • Drive mount, square [metric]: 10,0 mm
  • Drive mount, square [inch]: 3/8″
  • Total width [mm]: 320 mm
  • Total height [mm]: 55 mm
  • Total depth [mm]: 210 mm
  • Contents (number of pieces): 50 pcs.
  • Nominal width [mm]: 320 mm
  • Nominal height [mm]: 55 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart