Cart for sheet material

Article no.: 2075
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Panel trolley

Identification numbers & Classifications

Article number 2075
EAN / GTIN 4017976020754
Manufacturer number 2075
L-Number L90080 725

Description

Version:

disassembled

Description:

For longitudinal transport of bulky wooden boards and plastic sheets. Tubular steel construction with steel sheet blade, powder coated blue RAL 5007. Wheels with solid rubber tyres. Hubs with roller bearings. 2 support wheels 50 mm Ø. Flat packed delivery. Fitted with rubber strip (nonskid). With holding-down clamp as tilt lock. For the longitudinal transport of large-area wooden and plastic panels.

Feature:

Total load capacity (kg): 400
Blade width (mm): 200
Blade depth (mm): 500
Total width (mm): 680
Total height (mm): 1450
Tyres: Solid rubber
Wheel size (mm): 250 x 60

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart