Solid carbide ball nose slot drill MTC 5 mm

Article no.: 207460 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
43 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.03×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy MTC
    Flute length Lc 9 mm
    Radius R 2.5 mm
    Overall length L 75 mm
    Shank ⌀ Ds 5 mm
    Feed fz for side milling in steel < 900 N/mm2 0.03 mm
    Feed fz for copy milling in steel < 900 N/mm2 0.037 mm
    Colour ring without
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207460 5
    EAN / GTIN 4045197128775
    Manufacturer number 207460 5

    Application Table

    Steel < 500 N/mm²
    P
    225
    Steel < 750 N/mm²
    P
    210
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    145
    Steel < 1400 N/mm²
    P
    140
    INOX < 900 N/mm²
    M
    85
    GG(G)
    K
    350
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Ball nose slot drills with corrected cutting form, without profile distortion. With double relief ground side clearance angle.
    Tolerance: Radius contour = ±0.005 mm.

    Application:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Note:

    NEW GENERATION AVAILABLE! Recommended successor product is No. 207492.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart