Cap highvis onesize

Article no.: 207300003300onesize
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high-vis yellow
Type of product Cap

Identification numbers & Classifications

Article number 207300003300onesize
EAN / GTIN 7330509679784
Manufacturer number 207300003300onesize
L-Number L00980 4409

Description

Version:


Main material
100% Polyester

Details
Good surface for transfer
Adjustable with snapback function back
Blåkläder embroidery in front
Woven Blåkläder-logo back

Measurements
Measurements 56-60 cm

Description:

Cap completely in highvis that makes you visible in all situations. The cap is available in yellow or orange and has an airy mesh at the back for good ventilation and is adjustable in the neck. A discreet message with the text

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart