Ceramic points 10x13-6x40 mm 88A 60 P5 V38 PREMIUM steel

Article no.: 2072
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing points

    Identification numbers & Classifications

    Article number 2072
    EAN / GTIN 9003170020725
    Manufacturer number 2072
    L-Number L50200 108

    Description

    Description:

    The PREMIUM ceramic mounted points are often the only way to achieve high-quality surface results in hard-to-reach places. The points guarantee the longest possible lifetime for deburring, bevelling and edge breaking work. Due to the optimal coordination of chip performance and the surface result to be achieved, the best results can be achieved on a wide range of steel qualities.

    Feature:

    • Form: 52ZY CYLINDRICAL MOUNTED POINT
    • Specification : 88A 60 P5 V38
    • Dimension (D x T - S x L): 10 x 13 - 6 x 40 mm
    • Diameter: 10 mm
    • Thickness: 13 mm
    • Grain size: 60
    • Vs /max: 35 m/s
    • Material suitability: Steel
    • Product line: PREMIUM
    • Tool for: Straight grinder

    Advantage:

    • Strikes a perfect balance in terms of chip performance and the intended surface finish
    • Particularly suitable for difficult-to-reach places
    • Ideal for unalloyed steels thanks to vitrified bond with pink aluminium oxide

    Application:

    • For demanding work such as deburring, bevelling and edge breaking on different steel grades

    Recommendation:

    • Grit size 24 – 46 for rough grinding
    • Grit size 60 – 90 for fine grinding
    • Note different grades according to specification:
      • O: for high abrasiveness
      • P: for universal use
    • Note operating speed of max. 50 m/s

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart