{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | -0.007 / 0.002 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.03×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 12 mm | |
Radius R | 4 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.5 mm | |
Overall length L | 59 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.06 mm | |
Colour ring | yellow | |
Type of product | Ball-nosed slot drill |
Article number | 207097 8 | |
EAN / GTIN | 4045197859549 | |
Manufacturer number | 207097 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide high precision ball nose slot drill, DLC, ⌀ DC: 8mm
on request
In stock
79 pieces in stock
£77.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
£32.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
135 pieces in stock
£43.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,039 pieces in stock
£20.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 59 mm | 58 mm | 58 mm | 58 mm |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm |
Flute length Lc | 12 mm | 11 mm | 11 mm | 12 mm |
Helix angle | 45 degrees | 30 degrees | 30 degrees | 30 degrees |
No. of teeth Z | 2 | 2 | 2 | 2 |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm |
Type of product | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill | Ball-nosed slot drill |