Flame resistant beanie Hi-vis yellow onesize

Article no.: 206917613300onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb
    Type of product Cap

    Identification numbers & Classifications

    Article number 206917613300onesize
    EAN / GTIN 7330509802991
    Manufacturer number 206917613300onesize

    Description

    Version:


    Main material
    48% modacrylic, 42% cotton, 5% Aramid, 3% polyamide, 2% antistatic fibre, interlock, flame resistant, antistatic, 250 g/m²

    Details
    Can be used under the helmet
    External certification labels

    Description:

    • Flame resistant and very elastic beanie made of highly certified material
    • This flexible and thin universal beanie is one size and is especially well suited to wear under a helmet
    • Certified according to EN ISO 14116 and EN 1149-5

    Standard:

    • EN ISO 14116, index 3
    • EN 1149-5

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart