Welding cap Black S

Article no.: 206815049900S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size S
Colour black
Type of product Cap

Identification numbers & Classifications

Article number 206815049900S
EAN / GTIN 7330509845158
Manufacturer number 206815049900S
L-Number L00980 5298

Description

Version:


Main material
98% cotton, 2% antistatic, flame resistant, antistatic, 230 g/m²

Functionality
Used under helmet

Details
External certification labels

Measurements
S = 54-56cm, M = 57-59cm, L = 60-62cm

Description:

  • Elasticised welding hat, available in three sizes
  • The hat protects against dirt and can readily be worn under a welding helmet
  • Also excellent corporate profiling potential
  • Certified to EN ISO 14116, EN 1149-5

Standard:

  • EN ISO 14116, index 3
  • EN 1149-5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart