Welding cap Black L

Article no.: 206815049900L
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unisex size L
Colour black
Type of product Cap

Identification & Classification

Article number 206815049900L
Copy
EAN / GTIN 7330509845134
Copy
Manufacturer number 206815049900L
Copy
L-Number L00980 5305
Copy
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
98% cotton, 2% antistatic, flame resistant, antistatic, 230 g/m²

Functionality
Used under helmet

Details
External certification labels

Measurements
S = 54-56cm, M = 57-59cm, L = 60-62cm

Description:

  • Elasticised welding hat, available in three sizes
  • The hat protects against dirt and can readily be worn under a welding helmet
  • Also excellent corporate profiling potential
  • Certified to EN ISO 14116, EN 1149-5

Standard:

  • EN ISO 14116, index 3
  • EN 1149-5

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart