Winter cap with ear flaps Black melange S/M

Article no.: 206728009991S/M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Winter cap

Identification numbers & Classifications

Article number 206728009991S/M
EAN / GTIN 7330509807644
Manufacturer number 206728009991S/M
L-Number L00980 5810

Description

Version:


Main material
100% acrylic, 2x2 rib flat
100% Acrylic

Lining
Fleece lining

Details
Covers forehead and ears
Blåkläder emblem in letherette in front

Measurements
S/M: 54-58 cm, L/XL: 56-60 cm

Description:

  • Incredibly comfortable, supple, and warming winter cap with ear flaps
  • Has a reassuring fleece lining that provides extra warmth and a smaller screen for the most immediate protection
  • Made of easy-care acrylic

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart