Winter cap with ear flaps Black S/M

Article no.: 206728009900S/M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Type of product Winter cap

    Identification numbers & Classifications

    Article number 206728009900S/M
    EAN / GTIN 7330509807613
    Manufacturer number 206728009900S/M
    L-Number L00980 5703

    Description

    Version:


    Main material
    100% acrylic, 2x2 rib flat
    100% Acrylic

    Lining
    Fleece lining

    Details
    Covers forehead and ears
    Blåkläder emblem in letherette in front

    Measurements
    S/M: 54-58 cm, L/XL: 56-60 cm

    Description:

    • Incredibly comfortable, supple, and warming winter cap with ear flaps
    • Has a reassuring fleece lining that provides extra warmth and a smaller screen for the most immediate protection
    • Made of easy-care acrylic

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart