GARANT Master Titan solid carbide torus cutter HPC 12/2,5 mm

Article no.: 206364 12/2,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 26 mm
    Corner radius R1 2.5 mm
    Overhang length L1 incl. recess 38 mm
    Recess ⌀ D1 11.6 mm
    Overall length L 83 mm
    Shank ⌀ Ds 12 mm
    Feed fz for side milling in titanium > 850 N/mm2 0.05 mm
    Feed fz for copy milling in titanium > 850 N/mm2 0.07 mm
    Correction factor for vc 1.5
    Shank tolerance h6
    Colour ring pink
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206364 12/2,5
    EAN / GTIN 4045197991935
    Manufacturer number 206364 12/2,5

    Application Table

    Ti > 850 N/mm²
    S
    60
    wet maximum
     

    Description

    Version:

    Tolerance: Corner radius R1 = ±0.005 mm.

    Application:

    For milling titanium and titanium alloys; with very smooth cutting action for optimum tool life and top metal removal rate.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart