Stretchy hat onesize

Article no.: 206310378600onesize
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour navy blue
Type of product Cap

Identification & Classification

Article number 206310378600onesize
EAN / GTIN 7330509679708
Manufacturer number 206310378600onesize
Manufacturer Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
95% cotton, 5% elastane, pique, 210 g/m²
95% Cotton, 5% Elasthane, Double fabric

Details
Good surface for transfer
Woven Blåkläder-logo back

Description:

This thin and stretchy three-season hat is great for profiling your company's employees. The cap has a cotton-based quality and is especially suitable for profiling with perfect decal surfaces, as only one smaller sender from Blåkläder is attached. 2063 is available in seven different colours.

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart