Stretchy hat onesize

Article no.: 206310375300onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high-vis orange
Type of product Cap

Identification numbers & Classifications

Article number 206310375300onesize
EAN / GTIN 7330509679661
Manufacturer number 206310375300onesize
L-Number L00980 3785

Description

Version:


Main material
95% cotton, 5% elastane, pique, 210 g/m²
95% Cotton, 5% Elasthane, Double fabric

Details
Good surface for transfer
Woven Blåkläder-logo back

Description:

This thin and stretchy three-season hat is great for profiling your company's employees. The cap has a cotton-based quality and is especially suitable for profiling with perfect decal surfaces, as only one smaller sender from Blåkläder is attached. 2063 is available in seven different colours.

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart