Stretchy hat onesize

Article no.: 206310373300onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis gelb
    Type of product Cap

    Identification numbers & Classifications

    Article number 206310373300onesize
    EAN / GTIN 7330509679623
    Manufacturer number 206310373300onesize
    L-Number L00980 2899

    Description

    Version:


    Main material
    95% cotton, 5% elastane, pique, 210 g/m²
    95% Cotton, 5% Elasthane, Double fabric

    Details
    Good surface for transfer
    Woven Blåkläder-logo back

    Description:

    This thin and stretchy three-season hat is great for profiling your company's employees. The cap has a cotton-based quality and is especially suitable for profiling with perfect decal surfaces, as only one smaller sender from Blåkläder is attached. 2063 is available in seven different colours.

    Standard:

    • Hi-vis certification not applicable

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart