Classic screwdriver with ball point for hexagon socket screws

Article no.: 206.S 6-160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 206.S 6-160
EAN / GTIN 7610733002573
Manufacturer number PB 206.S 6-160
L-Number L60060 1153

Description

Description:

  • Classic screwdriver, with ball point
  • for hexagon socket screws
  • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 160 mm
  • For grub screws M: 12-14 mm
  • For metal screws M: 8 mm
  • Full length screwdriver: 265 mm
  • Hexagon socket screw size metric: 6 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Direct purchase
To shopping cart