Graphite handle din engineer hammer, 800 g

Article no.: 205C.80
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 205C.80
EAN / GTIN 3148517863316
Manufacturer number 205C.80
L-Number L60130 5520

Description

Description:

  • Ergonomic safety handle with graphite core

Feature:

  • L [mm]: 350
  • L1 [mm]: 132
  • L2 [mm]: 33
  • [kg]: 0.960

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart