Graphite handle DIN engineers hammer 1200g Safety Lock System

Article no.: 205C.100SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 205C.100SLS
EAN / GTIN 3662424029585
Manufacturer number 205C.100SLS
L-Number L60130 9974

Description

Description:

  • Equipped with the SLS system from FACOM® to prevent accidental falling.
  • The special safety device by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic safety handle with graphite core205C.20SLS

Feature:

  • L [mm]: 360
  • L1 [mm]: 137
  • L2 [mm]: 36
  • [kg]: 1.165

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart