BIM reciprocating saw blade for wood 152x19x1.3 mm 5pcs

Article no.: 20570636RP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • optimised for material: wood
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 152 mm
optimised for material wood
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 20570636RP
EAN / GTIN 082472205701
Manufacturer number 20570636RP
L-Number L51190 348

Description

Description:

  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • The patented T2™- Technology reduces cutting forces on each tooth and provides optimised chip evacuation for efficient cuts in a wide range of materials
  • In addition, T2™ Technology provides 2x longer life compared to previous model
  • Each saw blade features a unique configuration with aggressive tapered shank angle and tapered blade shape for hard-to-reach areas
  • Special design minimises friction and heat build-up when cutting the widest range of metal materials

Content:

5 pieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart